Well Woven

Well Woven LX-67-7 Supurasshu Modern Rug; Grey - 7 ft. 10 in. x 10 ft. 6 in.


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Luxbury is a collection that mixes the timeless classics of Oriental rug design with vintage looks and upscale, modern colors. A palette heavy in neutral tones of grey, ivory, and beige is complemented by bright blues and reds. Intricately patterned and shaded designs give these rugs a faded, vintage feel and a plush 0.5 pile of heat set polypropylene lends class and weight. The yarn is stain resistant and doesn’t shed or fade over time. Beautiful and easy to clean, Luxbury is perfectly suited for a trendy decor and busy lifestyle.

Features
  • Plush, velvety soft, 0.5 inch heat set polypropylene pile
  • Soft, neutral tones and bright colors
  • Extremely durable and very easy to clean
  • Stain resistant and won't fade in the sunlight over time
  • 100% jute backing is safe for wood floors
  • Power loomed in Turkey
  • Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
Specifications
  • Color: Grey
  • Size: 7'10" x 10'6"
  • Weight: 36 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.