Well Woven KE-54-2L Kensington Ciato Blue Vintage Modern Medallion Oriental Runner Rug - 2 ft. 7 in. x 9 ft. 10 in.
Mfr # KE-54-2L
Zoro # G603883595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # KE-54-2L
- Zoro # G603883595
- UPC # 905993780
- Country of Origin China
- Category Decorative Rugs
Description
The Kensington Collection is a modern take on the heritage styles of generations past. Re-imagined classic patterns are woven in a striking yet subdued palette of warm coral and copper with minty blues and greens that bring to mind a cool breeze through fresh green grass. These colors are anchored by soft, neutral beige tones and given a distressed wear effect for a cozy, lived-in feel. The dense, 0.4" pile of fine, heat set polypropylene is soft, stain resistant, and won't shed or fade over time. The rug's 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Kensington Ciato Blue Vintage Modern Medallion Oriental Runner Rug
- Vintage, distressed look and a combination of vibrant and subdued modern colors
- The rug's 100% jute backing is safe for wood floors
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Machine Made in Turkey
- Stain resistant, and won't shed or fade over time
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach
- Vacuum regularly with non-beater bar vacuum
- Color: Blue
- Collection: Kensington
- Pattern: Oriental
- Style: Modern
- Size: 2 ft. 7 in. x 9 ft. 10 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- ALERA Return, Bridge, 42x23.5, Espresso (VA354224ES)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Blue- 9 X 12 Ft. (CDR145C-912)
- PASARGAD HOME 8 x 10 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8010 8x10)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- Well Woven Decorative Rugs