Well Woven KE-34-7 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 7 ft. 10 in. x 10 ft. 6 in.
Mfr # KE-34-7
Zoro # G703745595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # KE-34-7
- Zoro # G703745595
- UPC # 818660064993
- Country of Origin China
- Category Decorative Rugs
Description
The Kensington Collection is a modern take on the heritage styles of generations past. Re-imagined classic patterns are woven in a striking yet subdued palette of warm coral and copper with minty blues and greens that bring to mind a cool breeze through fresh green grass. These colors are anchored by soft, neutral beige tones and given a distressed wear effect for a cozy, lived-in feel. The dense, 0.4" pile of fine, heat set polypropylene is soft, stain resistant, and won't shed or fade over time. The rug's 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Kensington Maxwell Blue Vintage Modern Medallion Area Rug
- Vintage, distressed look and a combination of vibrant and subdued modern colors
- The rug's 100% jute backing is safe for wood floors
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Machine Made in Turkey
- Stain resistant, and won't shed or fade over time
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach
- Vacuum regularly with non-beater bar vacuum
- Color: Blue
- Collection: Kensington
- Style: Modern
- Size: 7 ft. 10 in. x 10 ft. 6 in.
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCARTHUR TOWELS & SPORTS Florida Gators Towel 30x60 Beach Style (9960618602)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- DECORACION 8 x 10 ft. Kalene Oriental Rug Red (DE3022876)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- Well Woven Decorative Rugs