Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # KE-34-5
Zoro # G503745627
Product Information
- Brand Well Woven
- MFR # KE-34-5
- Zoro # G503745627
- UPC # 818660064900
- Country of Origin China
- Category Decorative Rugs
Description
The Kensington Collection is a modern take on the heritage styles of generations past. Re-imagined classic patterns are woven in a striking yet subdued palette of warm coral and copper with minty blues and greens that bring to mind a cool breeze through fresh green grass. These colors are anchored by soft, neutral beige tones and given a distressed wear effect for a cozy, lived-in feel. The dense, 0.4" pile of fine, heat set polypropylene is soft, stain resistant, and won't shed or fade over time. The rug's 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Kensington Maxwell Blue Vintage Modern Medallion Area Rug
- Vintage, distressed look and a combination of vibrant and subdued modern colors
- The rug's 100% jute backing is safe for wood floors
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Machine Made in Turkey
- Stain resistant, and won't shed or fade over time
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach
- Vacuum regularly with non-beater bar vacuum
- Color: Blue
- Collection: Kensington
- Style: Modern
- Size: 5 ft. 3 in. x 7 ft. 3 in.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- HON Mesh Task Chair (SVM1ALC90TK)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Tibetan Multicolor Hand Knotted Rug (TB304A-210)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- SAFAVIEH 6 x 9 ft. Abstract 65 Percent Wool Pile Rectangle Rug, Grey - 0.31 in. (ABT627F-6)
- ORIENTAL WEAVERS 6 Ft. 7 In. X 9 Ft. 6 In. Kashan Traditional Area Rug, Red (K096W1200290ST)
- FLOORTEX USA FloortexUSA FC121001009R Cleartex 9Mat Ultimat Polycarbonate Chairmat For Hard Floor & Carpet Tiles (FC121001009R)
- Well Woven Decorative Rugs