Shop All Decorative Rugs
Well Woven
Well Woven CE-07-4 Celeste Olympic Silver Modern Solid Shag Thick Area Rug - 3 ft. 11 in. x 5 ft. 3 in.
Mfr # CE-07-4
Zoro # G403745581
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Well Woven
- MFR # CE-07-4
- Zoro # G403745581
- UPC # 603051960004
- Country of Origin China
- Category Decorative Rugs
Description
Sink your toes into the 100% polyester microfiber pile of the Celeste collection. These rugs have a plush look and soft, luxurious feel with a unique shimmer effect when tousled. The yarn is stain resistant and doesn't shed or fade over time. A 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Celeste Olympic Silver Modern Solid Shag Thick Area Rug
- Super Thick generous pile height
- Machine made in Turkey
- Woven in 100% Microfiber Polyester
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Silver
- Collection: Celeste
- Pattern: Solid
- Style: Modern
- Size: 3 ft. 11 in. x 5 ft. 3 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SAFAVIEH Rag Rug Hand Woven Square Rug- White - Multi- 6 x 6 ft. (RAR121G-6SQ)
- SAFAVIEH 8 X 10 Ft. Palm Beach Power Loomed Large Rectangle Area Rug, Natural (PAB355A-8)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- SAFAVIEH 3 x 3 ft. August Shag 900 Power Loomed Round Area Rug, White (AUG900A-3R)
- Well Woven Decorative Rugs