Well Woven

Well Woven AM-04-7 Sonoma Modern Vintage Rug; Blue - 7 ft. 10 in. x 9 ft. 10 in.


product price: $315.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amba is sleek and sheik with soft, Intricately shaded designs give these rugs a faded, vintage feel. Patterns range from abstract geometric to traditional Oriental but all have a distinctly modern look.Pile of heat set polypropylene is soft, plush, stain resistant, and doesn’t shed or fade over time. Beautiful and easy to clean, Amba is perfectly suited for a trendy decor and busy lifestyle.

Features
  • Plush, velvety soft, 0.4 inch heat set polypropylene pile
  • Machine made in Turkey
  • Soft, neutral tones and bright colors
  • Extremely durable and super easy to clean
  • Stain resistant and won't fade in the sunlight over time
  • 100% jute backing is safe for wood floors
  • Serged on all sides for durability
  • Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
  • Soiled areas should be cleaned immediately with a mild detergent
Specifications
  • Color: Blue
  • Size: 7'10" x 9'10"
  • Weight: 36 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.