Shop All Decorative Rugs
Well Woven
Well Woven 79125 Madison Shag Piper Ivory Modern Solid Area Rug - 5 ft. 3 in. x 7 ft. 3 in.
Mfr # 79125
Zoro # G303745780
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Well Woven
- MFR # 79125
- Zoro # G303745780
- UPC # 843543100499
- Country of Origin China
- Category Decorative Rugs
Description
The Madison Shag collection combines a soft, plush pile with durability and reasonable prices. The polypropylene fiber gives a 1" pile that is stain resistant and doesn't shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability. Great value for price means you pay less and keep your rug longer, and a variety of patterned and plain shag styles makes this collection perfect for any modern space.
Features- Madison Shag Piper Ivory Modern Solid Area Rug
- Polypropylene fiber
- Thick, super soft pile
- Stain and fade resistant
- 100% jute backing is safe for wood floors
- Serged on all sides for durability
- Machine made in Turkey
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach.
- Vacuum regularly with non-beater bar vacuum.
- Color: Ivory
- Collection: Madison Shag
- Pattern: Solid
- Style: Modern
- Size: 5 ft. 3 in. x 7 ft. 3 in.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20BN)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Light Grey & Blue (BNT851G-210)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LOLOI RUGS Loloi Rugs SKYESKY-08DEBK5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Denim & Brick (SKYESKY-08DEBK5076)
- Well Woven Decorative Rugs