Shop All Decorative Rugs
Well Woven
Well Woven 600968 Imagination Squares Modern Rug; Blue - 9 ft. 3 in. x 12 ft. 6 in.
Mfr # 600968
Zoro # G403883696
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Well Woven
- MFR # 600968
- Zoro # G403883696
- UPC # 818660072035
- Country of Origin China
- Category Decorative Rugs
Description
The Ruby Collection is purely modern, with reinterpretations of classic motifs as well as geometric designs warm neutral tones make these rugs easy to match your d cor. The air twisted polypropylene fiber gives a super plush 0.5" pile that is soft, stain resistant, and doesn’t shed or fade over time. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style. Modern designs give a feel of openness and sophistication.
Features- Hand carved design with a 3D effect
- Extremely durable and very easy to clean
- Power loomed in Turkey
- Super plush pile with bright colors
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 9'3" x 12'6"
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 3 x 5 ft. Restoration Vintage Rectanglar Handmade Wool Rug Blue & Ivory (RVT111M-3)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- SAFAVIEH Contemporary Rag Area Square Rug, Grey - 9 x 9 ft. (RAR121A-9SQ)
- Well Woven Decorative Rugs