Shop All Decorative Rugs
Well Woven
Well Woven 600967 Imagination Squares Modern Rug; Blue - 7 ft. 10 in. x 9 ft. 10 in.
Mfr # 600967
Zoro # G903883349
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Well Woven
- MFR # 600967
- Zoro # G903883349
- UPC # 818660070109
- Country of Origin China
- Category Decorative Rugs
Description
The Ruby Collection is purely modern, with reinterpretations of classic motifs as well as geometric designs warm neutral tones make these rugs easy to match your d cor. The air twisted polypropylene fiber gives a super plush 0.5" pile that is soft, stain resistant, and doesn’t shed or fade over time. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style. Modern designs give a feel of openness and sophistication.
Features- Hand carved design with a 3D effect
- Extremely durable and very easy to clean
- Power loomed in Turkey
- Super plush pile with bright colors
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 7'10'' x 9'10''
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 4 ft. 5 in. x 6 ft. 5 in. Cyrus Shag Rectangle Area Rug, Grey & Beige (CYR121G-4)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Cream (503CREAM2X3)
- Well Woven Decorative Rugs