Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in.
Mfr # 549364R
Zoro # G003785505
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 549364R
- Zoro # G003785505
- UPC # 818660070345
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. The heat set polypropylene fiber gives a 0.4" pile that is soft, stain resistant, and doesn’t shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Light Blue
- Size: 3'11"
- Shape: Round
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- JENSENDISTRIBUTIONSERVICES 3 x 13 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550599)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- SAFAVIEH 6 ft.-7 in. x 6 ft.-7 in. Beach House Square Rug - Light Grey & Charcoal (BHS222F-7SQ)
- UNITED WEAVERS 5 ft. 3 in. x 7 ft. 2 in. Finesse Queues Area RugBlue (2100 20760 58)
- Well Woven Decorative Rugs