Well Woven 549363 Sarouk Traditional Rug; Light Blue - 2 ft. 3 in. x 3 ft. 11 in.
Mfr # 549363
Zoro # G603883557
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 549363
- Zoro # G603883557
- UPC # 818660031537
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. The heat set polypropylene fiber gives a 0.4" pile that is soft, stain resistant, and doesn’t shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Sarouk Traditional Rug
- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Light Blue
- Size: 2'3" x 3'11"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- SIMPLE SPACES Shower Caddy Tray White (SS-SC-29-PE-3L)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- SAFAVIEH Rag Rug Runner Area Rug, Black and Multi - 2 ft. - 3 in. x 8 ft. (RAR130Q-28)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- SAFAVIEH 8 x 10 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-8OV)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- Well Woven Decorative Rugs