Well Woven 549304R Sarouk Traditional Round Rug; Red - 3 ft. 11 in.
Mfr # 549304R
Zoro # G803785484
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 549304R
- Zoro # G803785484
- UPC # 818660070307
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. The heat set polypropylene fiber gives a 0.4" pile that is soft, stain resistant, and doesn’t shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Red
- Size: 3'11"
- Shape: Round
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- SAFAVIEH Blossom Hand Tufted Runner Rug, Navy and Multicolor - 2 ft.-3 in. x 8 ft. (BLM402A-28)
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- PASARGAD HOME 5 x 7 ft Amadeus Design Power Loom Area Rug Ivory (PRC1024 5x7)
- SAFAVIEH 6 x 6 ft. Square Braided- Black and Grey Hand Made Rug (BRD311A-6SQ)
- Well Woven Decorative Rugs