Shop All Decorative Rugs
Well Woven
Well Woven 547869 Arcs & Shapes Modern Round Rug; Light Blue - 7 ft. 10 in.
Mfr # 547869
Zoro # G703785492
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 547869
- Zoro # G703785492
- UPC # 818660031728
- Country of Origin China
- Category Decorative Rugs
Description
Arcs and Shapes Red Modern Geometric Area Rug from Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European and Persian styles. Warm red, green and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile made of 100% Synthetic
- 100% Jute backing is safe for wood floors
- Machine made in Turkey
- This area rug is soft, stain resistant and doesn't shed or fade over time
- Soiled areas should be cleaned immediately vacuum regularly with non-beater bar vacuum
- Serged on all sides for durability
- Color: Light Blue
- Size: 7'10''
- Shape: Round
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate 146157 CPC 90 oz Palmolive Original Dish Soap; Case of 4 (146157 CPC)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- ROBOT COUPE Safety Rod Assembly (39214)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- SAFAVIEH Soho Hand Tufted Medium Rectangle Rug- Blue - Beige- 5 x 8 ft. (SOH703A-5)
- SAFAVIEH Adirondack Large Rectangle Area Rug, Ivory and Slate - 8 x 10 ft. (ADR108S-8)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- Well Woven Decorative Rugs