Well Woven

Well Woven 547863 Arcs & Shapes Modern Rug; Light Blue - 2 ft. 3 in. x 3 ft. 11 in.


product price: $52.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Arcs and Shapes Red Modern Geometric Area Rug from Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European and Persian styles. Warm red, green and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes and designs means this collection has something for rooms of every size and style.

Features
  • Velvety soft pile made of 100% Synthetic
  • 100% Jute backing is safe for wood floors
  • Machine made in Turkey
  • This area rug is soft, stain resistant and doesn't shed or fade over time
  • Soiled areas should be cleaned immediately vacuum regularly with non-beater bar vacuum
  • Serged on all sides for durability
Specifications
  • Color: Light Blue
  • Size: 2'3" x 3'11"
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.