Shop All Decorative Rugs
Well Woven
Well Woven 547804R Arcs & Shapes Modern Round Rug; Red - 3 ft. 11 in.
Mfr # 547804R
Zoro # G503785135
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 547804R
- Zoro # G503785135
- UPC # 818660070406
- Country of Origin China
- Category Decorative Rugs
Description
Arcs and Shapes Red Modern Geometric Area Rug from Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European and Persian styles. Warm red, green and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile made of 100% Synthetic
- 100% Jute backing is safe for wood floors
- Machine made in Turkey
- This area rug is soft, stain resistant and doesn't shed or fade over time
- Soiled areas should be cleaned immediately vacuum regularly with non-beater bar vacuum
- Serged on all sides for durability
- Color: Red
- Size: 3'11"
- Shape: Round
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- DEERLUX Modern Animal Print Living Room Area Rug with Nonslip Backing, Peacock Pattern, 8 x 10 Ft (QI003762.L)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- Well Woven Decorative Rugs