Shop All Decorative Rugs
Well Woven
Well Woven 54780-6O Arcs & Shapes Modern Oval Rug; Red - 6 ft. 7 in. x 9 ft. 6 in.
Mfr # 54780-6O
Zoro # G403883702
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 54780-6O
- Zoro # G403883702
- UPC # 818660071991
- Country of Origin China
- Category Decorative Rugs
Description
Arcs and Shapes Red Modern Geometric Area Rug from Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European and Persian styles. Warm red, green and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile made of 100% Synthetic
- 100% Jute backing is safe for wood floors
- Machine made in Turkey
- This area rug is soft, stain resistant and doesn't shed or fade over time
- Soiled areas should be cleaned immediately vacuum regularly with non-beater bar vacuum
- Serged on all sides for durability
- Color: Red
- Size: 6'7" x 9'6"
- Shape: Oval
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- DREAMSEAT Stealth Power Plus Recliner with Miami Heat Logo (XZ520823901CDSMHTUSBBLK-PSNBA31044)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- CHILEWICH 36 in. L X 24 in. W Gray/White Skinny Stripe Polyester/Vinyl Utility Mat (200133-001)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- SAFAVIEH 8 x 10 ft. Evoke Power Loomed Large Rectangle Area Rug, Grey and Ivory (EVK256D-8)
- Well Woven Decorative Rugs