Shop All Decorative Rugs
Well Woven
Well Woven 54102-6O Medallion Kashan Traditional Oval Rug; Ivory - 6 ft. 7 in. x 9 ft. 6 in.
Mfr # 54102-6O
Zoro # G303883703
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 54102-6O
- Zoro # G303883703
- UPC # 818660071984
- Country of Origin China
- Category Decorative Rugs
Description
The Barclay collection brings together an array of patterns drawn from a carefully selected palette of Modern, European, and Persian Styles. Warm red, green, and blue jewel tones are accented by neutral tones of ivory and beige. A wide range of shapes, sizes, and designs means this collection has something for rooms of every size and style.
Features- Velvety soft pile with warm jewel and neutral tones
- Machine made in Turkey
- 100% jute backing is safe for wood floors
- Extremely durable and super easy to clean
- Stain resistant and won't fade in the sunlight over time
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Ivory
- Size: 6'7" x 9'6"
- Shape: Oval
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-BLUE)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-28)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 12 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550156)
- Well Woven Decorative Rugs