Well Woven 36304 Timeless Le Petit Palais Rug; Red - 3 ft. 11 in. x 5 ft. 3 in.
Mfr # 36304
Zoro # G003792718
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 36304
- Zoro # G003792718
- UPC # 818660036082
- Country of Origin China
- Category Decorative Rugs
Description
Timeless is the perfect blend of quality and class. Rooted firmly in traditional designs, Timeless pays homage to the classic Oriental, Arabic, and European styles. Detailed floral medallions, sarouks, Fleur de lis, and lattice prints are woven in a palate of warm, neutral ivory and beige, with vibrant jewel tone colors to bring the collection to life. The plush, 0.5 in. heat - set polypropylene pile gives an exceptional textured look. This yarn is velvety soft, stain resistant, and doesn't fade over time. Perfectly suited for the luxurious yet active lifestyle and built to last for years.
Features- Product Type - Rug.
- Design - Timeless Le Petit Palais.
- Color - Red.
- Size - 3 ft. 11 in. x 5 ft. 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- WELL WOVEN Well Woven 549364R Sarouk Traditional Round Rug; Light Blue - 3 ft. 11 in. (549364R)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Dark Gray & Ivory (SGML936F-9)
- CON-TACT BRAND Pad Rug Non-Slip Eco 4Ft X 6Ft (V14973)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-53SQ)
- SAFAVIEH Empire Hand Tufted Runner Rug, Ivory and Light Grey - 2 ft.-6 in. x 8 ft. (EM414C-28)
- Well Woven Decorative Rugs