Well Woven

Well Woven 09664 Dandy Dots & Stripes Kids Rug; Ivory - 3 ft. 3 in. x 5 ft.


product price: $57.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Star Bright Collection is all about bright and fun. Vivid colors and bold floral and geometric patterns make these rugs perfect for a kids room, dorm room, or anywhere you want your floors to just pop. Pile of air twist frieze polypropylene gives an exceptionally textured look and is super easy to care for. This yarn is soft, stain resistant, and doesn't shed or fade over time. Brighten your space with lattice trellis, geometric dots, butterflies, or flowers.

Features
  • Vivid colors on soft 0.3" pile
  • Antimicrobial and stain resistant
  • Serged on all sides for durability
  • Machine made in Turkey
  • Soiled areas should be cleaned immediately
  • Vacuum regularly with non-beater bar vacuum
  • Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
Specifications
  • Color: Ivory
  • Size: 3'3" x 5'
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.