Shop All Childrens Rugs
Well Woven
Well Woven 09467 Calipso Kids Rug; Blue - 7 ft. 10 in. x 10 ft. 6 in.
Mfr # 9467
Zoro # G603694801
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 9467
- Zoro # G603694801
- UPC # 818660070680
- Country of Origin China
- Category Childrens Rugs
Description
The Star Bright Collection is all about bright and fun. Vivid colors and bold floral and geometric patterns make these rugs perfect for a kids room, dorm room, or anywhere you want your floors to just pop. Pile of air twist frieze polypropylene gives an exceptionally textured look and is super easy to care for. This yarn is soft, stain resistant, and doesn't shed or fade over time. Brighten your space with lattice trellis, geometric dots, butterflies, or flowers.
Features- Vivid colors on soft 0.3" pile
- Antimicrobial and stain resistant
- Serged on all sides for durability
- Machine made in Turkey
- Soiled areas should be cleaned immediately
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 7'10'' x 10'6''
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Garcia Writing Desk (2046-15)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Pink Hand Tufted Rug (SFK322A-6R)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- FLAGSHIP CARPETS Flagship Carpets PE422-26 Round Cushy Colors Carpet; 6 ft. (PE422-26)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- Well Woven Childrens Rugs