Shop All Childrens Rugs
Well Woven
Well Woven 09265 Daisy Flowers Kids Rug; Blue - 5 x 7 ft.
Mfr # 9265
Zoro # G503737967
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Well Woven
- MFR # 9265
- Zoro # G503737967
- UPC # 818660070598
- Country of Origin China
- Category Childrens Rugs
Description
The Star Bright Collection is all about bright and fun. Vivid colors and bold floral and geometric patterns make these rugs perfect for a kids room, dorm room, or anywhere you want your floors to just pop. Pile of air twist frieze polypropylene gives an exceptionally textured look and is super easy to care for. This yarn is soft, stain resistant, and doesn't shed or fade over time. Brighten your space with lattice trellis, geometric dots, butterflies, or flowers.
Features- Vivid colors on soft 0.3" pile
- Antimicrobial and stain resistant
- Serged on all sides for durability
- Machine made in Turkey
- Soiled areas should be cleaned immediately
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 5' x 7'
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- TRADEMARK FINE ART Lightboxjournal 'Framed Gypsy Sea Star' Canvas Art, 14x14 (ALI23626-C1414GG)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- Well Woven Childrens Rugs