Shop All Lab Equipment Parts
Weldcraft
Weldcraft 366-13N11 No. 7 Alumina Nozzle .44 Wp-9
Mfr # 366-13N11
Zoro # G804172689
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcraft
- MFR # 366-13N11
- Zoro # G804172689
- UPC # 608201004317
- Country of Origin China
- Category Lab Equipment Parts
Description
Alumina Nozzles Size 7 - 0.44": High impact resistance, heat resistance and thermal conductivity, and resist splatter buildup.
Specifications:
Used on Torch(es): 9, 17, 18, 20, 22, 26.
Orifice: 7/16".
Material: Alumina.
Type: Nozzle.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- LAB LAB:Pin Kit - Semi Pro - .003 (LAB-LDKU3)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- Weldcraft Lab Equipment Parts