Shop All Arc Welding Rod
Weldcraft
Tungsten Electrode, 1/8 In., PK10
Mfr # WT018X7
Zoro # G0433343
product price: $61.55
/pk 10, $6.15/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Thoriated
- Dia. 1/8"
- Length 7"
- Container Type Red
- Container Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcraft
- MFR # WT018X7
- Zoro # G0433343
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Dia. | 1/8" |
Length | 7" |
Details
Item | Tungsten Electrode |
Material | 2% Thoriated |
Container Type | Red |
Container | Carded |
Description
Tungsten Electrode, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002956)
- TWECO Nozzle Insulator, For Guns #3 and 4, PK2 (13401126)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- XTRWELD SELECT 50 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack (SEA50093-1DP)
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 5lb (ENI55-125-05)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 3/32, 50lb (E7014-332-50)
- LINCOLN ELECTRIC Stick Electrodes, 3/32 in Overall Dia. (ED040100)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-16, 5/32", 30 lb (ED033095)
- Weldcraft Arc Welding Rod