Shop All Welding Gloves
Weldcote
Tig Glove, Grain Goatskin/Split Cowhide, Kevlar Thread Small
Mfr # WCM10S
Zoro # G1980364
product price: $14.39
/pr
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Application TIG
- Glove Leather Grade Grain Goatskin with Split Cowhide Back
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # WCM10S
- Zoro # G1980364
- UPC # 812922015624
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Small |
Details
Item | Welding Glove |
Application | TIG |
Glove Leather Grade | Grain Goatskin with Split Cowhide Back |
Thumb Style | Wing |
Description
Kevlar Stitching Adds Seam Strength And Resists Heat. Wing Thumb: Seamless Forefinger For Comfort. Top Grain Goatskin With 4" Split Leather Cuff. Outstanding Durability For General Tig Use. Unlined For Maximum Dexterity. 1 Dozen Pairs Per Polybag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGEC5-05-010)
- WOKIN Welding Gloves (588010)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, L, PR (1812-5)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, M, 1 Pair (48M)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size S (60-1-1810-S)
- Weldcote Welding Gloves