Shop All TIG Welding Rods
Weldcote
Stainless Tig 2209 1/16 X 36
Mfr # 2209116X36T
Zoro # G1983198
Sold in multiples of 10 for $289.90
$289.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weldcote
- MFR # 2209116X36T
- Zoro # G1983198
- UPC # 877511008722
- Country of Origin United States
- Category TIG Welding Rods
Details
Features | SDS Indicator |
Description
Weldcote 2209 Is A Stainless Steel Alloy Wire Designed For Welding Alsi 316 Stabilized And 316Ti Or 318 Austenitic Stainless Steels. 2209 Produces Duplex Stainless Steel Weld Deposits With A Nearly Balanced Austenite-Ferrite Microstructure. Weldcote 2209 Weld Deposits Exhibit High Tensile Strength, Improved Resistance To Stress Corrosion Cracking And Greater Resistance To Pitting Than Conventional Austenitic Grades Of Stainless Steel. 2209 Is Designed For Welding 22% Chromium Duplex Stainless Steels Such As Asme-Astm A-182, A-276, A-479, A-789, A-790, And A-890. Nonproprietary Grades 225 And 2304 Duplex Stainless Steels Can Also Be Joined With 2209.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- WALTER SURFACE TECHNOLOGIES 2x4 welding cover plate - passive shade 2 (03IP-2)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A023CH)
- XTRWELD 312 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 In L (CL312062-1DP)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb. (20YC85)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER70S-2, 1 lb. (41R375)
- BLUE DEMON Alloy 5000T 3/32"X18" Tig Rod, 8Rods (BD-5000T-094-POP)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S512337-G12)
- Weldcote TIG Welding Rods