Shop All Arc Welding Rod
Weldcote
Spool Sib .035 X 30# Spool
Mfr # SIB035X30SP
Zoro # G1992325
product price: $20.59
/ea
Sold in multiples of 30 for $617.70
$617.70
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
- Brand Weldcote
- MFR # SIB035X30SP
- Zoro # G1992325
- UPC # 877511002287
- Country of Origin China
- Category Arc Welding Rod
Description
Weldcote Metals Silicon Bronze Is A Copper Based Filler Metal Containing 3% Silicon And Small Amounts Of Manganese, Tin And Zinc. Primarily Used For Mig, Tig And Oxy-Acetylene Welding Of Copper, Copper-Silicon And Copper-Zinc Base Metals To Themselves And Steel. Excellent For Plain Or Galvanized Steel Sheet Metal As Well As Other Coated Steels. Weldcote Metals Silicon Bronze Is Also Used For Surfacing Areas Subject To Corrosion. The Oxy-Acetylene Gas Flame Should Be Slightly Oxidizing. Keep The Weld Puddle Small In Order To Promote Fast Solidification And Minimize Cracking. A High Boric Acid Flux Should Be Used Both Before And During Welding. Preheating Is Not Recommended.
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
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 5 lb. (41R198)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- GOSS KIT, MC ACET REG w/ PLASTIC STAND (KA-125-M12P)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- BLUE DEMON Carbon Steel, Electrode, 3/16"x14", 50lb. (E6013-316-50)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 5lb (2303-5)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- Weldcote Arc Welding Rod