Shop All Solders
Weldcote
Solders Galvanizing Solder 1/4 X 1/4 X 14"
Mfr # GALVSOLDER14
Zoro # G3115484
product price: $38.95
/ea
Sold in multiples of 5 for $194.75
$194.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | SDS Indicator |
Description
Galvanizing Solder Is A Self-Fluxing Solder Alloy For Repairing Damaged Galvanized Materials. It Is Very Easy To Apply And Bonds To Most Metals. Galvanizing Solder Will Not Peel Or Burn Off And Is Superior To Original Galvanize. It Has Excellent Resistance To Corrosion. Working Temperature Is About 600 Degrees Fahrenheit. Galvanizing Solder Rust-Proofs Burned And/Or Damaged Galvanized Coatings On Sheet, Bar Or Pipe. It Is An Excellent Filler Metal On Rusty Auto Or Truck Bodies And Cabs Rather Than Plastics; Also On All Applications Where Parts Cannot Be Disassembled To Take To Galvanizing Tanks. It Is Used In Field Pipeline Welding To Prevent Corrosion Of Welded Areas. Procedure: No Flux Is Required. Apply Galvanizing Solder While Metal Is Still Hot. A Clean Wire Brush Will Aid In Tinning The Surface. It Can Also Be Tinned With A Paddle Or Cloth. Do Not Direct A Flame On The Alloy. Rub The Rod On The Metal, When It Melts The Temperature Is Correct.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- FORNEY Solder, General Purpose Repair, Solid Core, 1/8 in, 8 Ounce (38110)
- ALPHA FRY 21945 8 oz Flo-Temp Lead Free Rosin Core Solder (AL11201)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- OATEY Solder 1/2-Lb 60/40 Rosin Core (50194)
- OATEY SILVER SOLDER REFILL (53013)
- Weldcote Solders