Shop All Solders
Weldcote
Solders 50/50 Solder-1/8 X 5# Spool
Mfr # 505018X5SP
Zoro # G3122369
product price: $56.99
/ea
Sold in multiples of 5 for $284.95
$284.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Metal Content Indicator, SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Heavy Metal Content Indicator, SDS Indicator |
Description
Weldcote 50/50 Tin/Lead Solid Solder Can Be Used To Solder Copper And Most Copper Alloys, Lead, Nickel Alloys And Steel. The 50/50 Solder Is A General Purpose Solder Used For Non-Electrical Applications. It Is Used For Applications In The Sheet Metal, Stained Glass, Galvanized Gutters, And Radiator Repair Industries. The Tin-Lead Solders Are Not Recommended In High Stress Or Vibration Joints In The Cooling Industry Due To The Lack Of Sufficient Elongation Properties. This Product Contains Lead And Should Not Be Used In Potable Water Systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- FIREPOWER Solder Acid Flux Core, 30/70, 1/8"X1/2Lb (FPW1423-1109)
- FORNEY Solder, General Purpose Repair, Solid Core, 1/8 in, 8 Ounce (38110)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- K-T INDUSTRIES Wire Solder, 1/4 lb, Solid, Gray/Silver, 360 to 620 deg F Melting Point (1-2886)
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- ALPHA FRY Alpha Fry 21945 8 oz Flo-Temp Lead Free Rosin Core Solder (2012169)
- Weldcote Solders