Shop All Solders
Weldcote
Solders 50/50 Rosin Core-3/32 X 1# Spool
Mfr # 5050RC332X1SP
Zoro # G3120095
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Metal Content Indicator, SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Heavy Metal Content Indicator, SDS Indicator |
Description
Weldcote 50/50 Tin/Lead Rosin Core Solder Contains A 2.30-3.20% Rosin Core. Rosin Core Solders Are Used In Applications Where You Are Soldering To Metals That Are Fiar To Excellent In Solderability: Coppers, Brass, Bronze Ad Nickels. With Some Exceptions, Tin-Lead Solders Can Be Used To Solder Copper And Most Copper Alloys, Lead, Nickel Alloys And Steel. The 50/50 Rosin Core Solder Is A General Purpose Solder Used For Non-Electrical Applications. It Is Used For Applicaions In The Sheet Metal, Stained Glass, Galvanized Gutters, And Radiator Repair Industries. The Tin-Lead Solders Are Not Recommended In High Stress Or Vibration Joints In The Cooling Industry Due To The Lack Of Sufficient Elongation Properties. This Product Contains Lead And Should Not Be Used In Potable Water Systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- TECHSPRAY Eco-Stencil Cleaning Wipes (1570-100DSP)
- MILLER ELECTRIC Plasma Cutting Tip, 100A, PK5 (219679)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 50 FT, BB FITTINGS (BDGH-T14-50BB)
- WORTHINGTON 16 oz. 0.118 in. 95/5 Lead-Free Solder (331760)
- JONES STEPHENS 1 lb. 15% Silver Solder (J41024)
- WORTHINGTON 16 oz. Premium Lead-Free Solid Wire Solder (331755)
- ALPHA FRY 3 oz Lead-Free Plumbing Solder 0.125 in. D Silver-Bearing Alloy 1 pc (33945)
- OATEY Solder 1Oz Safe Flo Silver (53061)
- FIREPOWER Solder, Rosin Flux Core, 30/70, 3/32"X1/2 Lb (FPW1423-1113)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.43 lb. (331885)
- Weldcote Solders