Shop All Solders
Weldcote
Solders 50/50 Rosin Core-1/8 X 5# Spool
Mfr # 5050RC18X5SP
Zoro # G3123096
product price: $25.25
/ea
Sold in multiples of 5 for $126.25
$126.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Weldcote 50/50 Tin/Lead Rosin Core Solder Contains A 2.30-3.20% Rosin Core. Rosin Core Solders Are Used In Applications Where You Are Soldering To Metals That Are Fiar To Excellent In Solderability: Coppers, Brass, Bronze Ad Nickels. With Some Exceptions, Tin-Lead Solders Can Be Used To Solder Copper And Most Copper Alloys, Lead, Nickel Alloys And Steel. The 50/50 Rosin Core Solder Is A General Purpose Solder Used For Non-Electrical Applications. It Is Used For Applicaions In The Sheet Metal, Stained Glass, Galvanized Gutters, And Radiator Repair Industries. The Tin-Lead Solders Are Not Recommended In High Stress Or Vibration Joints In The Cooling Industry Due To The Lack Of Sufficient Elongation Properties. This Product Contains Lead And Should Not Be Used In Potable Water Systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES WELD CLEANING SYSTEM SURFOX TURBO (54D045)
- BLAIR EQUIPMENT CO $SPOTWELD KIT-3/8" CUTTERS (BL11082)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 5 lb. (20YD39)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- ALPHA METALS Braze Wire & Flx Silver (53500)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- FORNEY Solder, Lead Free LF, Plumbing Repair, Solid Core, 1/8 in, 4 Ounce (38060)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331867)
- FORNEY Solder, Lead Free LF, Electrical Repair, Rosin Core, 1/32 in, .35 Ounce (61421)
- Weldcote Solders