Shop All Solders
Weldcote
Solders 40/60 Solder-3/32 X 1# Spool
Mfr # 4060332X1SP
Zoro # G3122606
product price: $46.55
/ea
$46.55
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
Weldcote 40/60 Tin/Lead Solid Solder Can Be Used To Solder Copper And Most Copper Alloys, Lead, Nickel Alloys And Steel. The 40/60 Solder Is A General Purpose Solder Used For Non-Electrical Applications. It Is Used For Applications In The Sheet Metal, Stained Glass, Galvanized Gutters And Radiator Repair Industries. The Tin-Lead Solders Are Not Recommended In High Stress Or Vibration Joints In The Cooling Industry Due To The Lack Of Sufficient Elongation Properties. This Product Contains Lead And Should Not Be Used In Potable Water Systems.
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
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WG116X7)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- GVS-RPB Blast Helmet (NV3-702-50)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 2 (CTIP6290NFF-2)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- WORTHINGTON 16 oz. 0.118 in. 95/5 Lead-Free Solder (331760)
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- RECTORSEAL C-Flux 12Oz Jar (74025)
- FIREPOWER Solder, Rosin Flux Core, 40/60, 3/32"X1/4 Lb (FPW1423-1112)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- Weldcote Solders