Shop All TIG Welding Rods
Weldcote
Nickel Tig Nickel 60 3/32" X 36" Length
Mfr # NI60332X36T
Zoro # G1982114
product price: $77.65
/ea
Sold in multiples of 10 for $776.50
Free Shipping & Returns
$776.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # NI60332X36T
- Zoro # G1982114
- UPC # 877511009149
- Country of Origin Korea, Republic of
- Category TIG Welding Rods
Details
Features | SDS Indicator |
Description
Weldcote 60 Alloy Is Designed For Mig, Tig And Submerged Arc Welding Of Nickel-Copper (Monel) Alloys 400 And 404 To Themselves Or To Each Other. Weldcote 60 Alloy Is Used For Dissimilar Applications Such As Joining Nikel-Copper (Monel) Alloys To Nickel Base Alloy 200 And For Joining Nickel-Copper (Monel) Alloys 400 And 404 Or Nickel Base Alloy 200 To Copper-Nickel And Copper Alloys As Well As K-500. Great Resistance To Corrosion, Chemicals And Salt Water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Insulators for RK4000 (94-433-183)
- BERNZOMATIC Micro Torch Kit 3In1 (330194)
- DYNAFLUX Glass Filter Plates, Size: 2in. x 4-1/4in., Shade: 10, 50PK (UV2410GF)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 1/8" x 7" (LAN2018)
- XTRWELD ER70S-6 3/32 x 10Lb. Box priced per pound TIG (CL70S6093-10)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- XTRWELD CL80SD206210 80S-D2 TIG GTAW Welding Wire 1/16 Inch Dia 10 Lb. Box, priced per pound (CL80SD2062-10)
- LONGEVITY THORIATED TUNGSTEN 2% RED 3/32"(2.4mm), 10-Pack (880012)
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- LINCOLN ELECTRIC TIG Rod, SS, ER316/316L, 1/8", 36 L, 10 lb (ED034447)
- Weldcote TIG Welding Rods