Shop All Arc Welding Rod
Weldcote
Metals 4043 1/8 X 36 1 Pound Tube Pkg
Mfr # 404318X36T1P
Zoro # G1981807
product price: $12.99
/ea
$12.99
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
- Brand Weldcote
- MFR # 404318X36T1P
- Zoro # G1981807
- UPC # 877511006162
- Country of Origin Canada
- Category Arc Welding Rod
Description
Weldcote (Commonly Referred To As Aisi5) Is A 5% Silicon Aluminum Filler Metal That Is Available In Spools Or Cut Lengths For Mig Or Tig Welding Processes. 4043 Aluminum Filler Metal Is Recommended For Welding 3003, 3004, 5052, 6061, 6063 And Casting Alloys 43, 355, 356, And 214. The Melting Range Is 1065-1170 Degrees F With A Density Of .097 Lbs./Cu.In. The Average Tensile Strength Is 27,000 Psi, Average Yield Strength Of 18,000 Psi And The Post Anodizing Color Is Gray. 4043 Aluminum Filler Metal Is One Of The Oldest And Most Widely Used Welding And Brazing Alloys. The Silicon Additions Result In Improved Fluidity (Wetting Action) To Make The Alloy A Preferred Choice By Welders. The Alloy Is Less Sensitive To Weld Cracking And Produces Brighter, Almost Smut Free Welds.
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
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (501-6X8)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E316L-125-01)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WG018X7)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- XTRWELD SELECT 80TAC Filler Metal, 5/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC156-10)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (S112244-G31)
- Weldcote Arc Welding Rod