Shop All Flap Discs
Weldcote
Flap Disc 4-1/2 X 5/8-11 C-Prime Plus 40G Trimmable Ceramic
Mfr # 10641
Zoro # G3112124
product price: $7.75
/pk 10, $0.78/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # 10641
- Zoro # G3112124
- UPC # 843568106414
- Country of Origin United States
- Category Flap Discs
Description
C-Prime Plus New Break-Through Poly-Cotton Ceramic Technology Provides 50-60% Higher Stock Removal Rates Than Previous Ceramic Grain Products. Our Nylon 6 Backing Plate Offers Excellent Flexibility During Course Of Operation And Can Be Trimmed Back Multiple Times During Use. Ceramic Grain Is Self-Sharpening, Cuts Cool With A Built In Grinding Aid And Has Higher Stock Removal Rates Compared To Zirconia Grain Flap Discs. Weldcote Compressed Design Technology Provides $ Savings To The End-User.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb., No.120 Grit (GAR12055)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 220 Grit (40317)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 14°, SM-42, 1/8 (11351)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- PFERD 67339 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67339-PFERD)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- DEWALT 4-1/2" x 7/8" 60g type 27 HP flap disc (DW8352)
- WESTWARD Flap Disc, 4-1/2" dia., 60 Grit, Medium (66261180302)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- Weldcote Flap Discs