Shop All Flap Discs
Weldcote
Flap Disc 2 T27 Z-Prime Roll On (Type R) 36G
Mfr # 10135
Zoro # G3116787
product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SDS Indicator Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # 10135
- Zoro # G3116787
- UPC # 843568101358
- Country of Origin China
- Category Flap Discs
Details
SDS Indicator | Yes |
Description
Z-Prime Korner Flap Discs Are Available In Roll-On Version In 2-3" Sizes. Korner Z-Prime Flap Discs Will Outlast Competing Quick Change Discs By Up To 6-1. Korner Unique Design Will Allow For Product To Be Used In "Korners". Z-Prime Has Poly-Cotton Backing Which Allows Excellent Flexibility. Z-Prime Provides Cool Cutting With A Built-In Grinding Aid To Provide Cool Cutting With Light Pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66254429268)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097542)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical Almnm Bkng 120Z 5/8"-11 UNC Nut (50509)
- METABO Flap Disc, 4-1/2 dia., Grit 60, 5/8"-11, T29 (629410000)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- UNITED ABRASIVES/SAIT SAIT 76231 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack (76231)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- Weldcote Flap Discs