Shop All Faceshields and Visors
Weldcote
Faceshields Faceshield- Banded Dark Green 9" X 15.5" Pop Pkg
Mfr # BDG9X155P
Zoro # G1983076
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Dark Green
- Headgear Style Banded
- Visor Height 15.50 in
- Visor Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # BDG9X155P
- Zoro # G1983076
- UPC # 812922014580
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 15.50 in |
Visor Width | 9 in |
Details
Item | Faceshield |
Visor Color | Dark Green |
Headgear Style | Banded |
Description
Faceshield- Banded Dark Green 9" X 15.5" Pop Pkg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Full Brim (8995)
- HONEYWELL NORTH Honeywell Fibre-Metal® Dark Green Propionate Faceshield Window, 8" X 16-1/2" X .06"T (4178DGN)
- Weldcote Eye Protection