Shop All Faceshields and Visors
Weldcote
Faceshields Faceshield- Banded Clear 9" X 15.5" Bulk Pkg
Mfr # BC9X155
Zoro # G1979357
product price: $7.69
/ea
Sold in multiples of 10 for $76.90
$76.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Height 15.50 in
- Headgear Style Banded
- Visor Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # BC9X155
- Zoro # G1979357
- UPC # 812922014559
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 15.50 in |
Visor Width | 9 in |
Details
Item | Faceshield |
Visor Color | Clear |
Headgear Style | Banded |
Description
10 Per Box / 50 Per Mst Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X Green Enhanced Visibility Multi Pocket Vest (B104-4X-5X)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- 3M Ratchet Headgear with Clear Polycarbonate Faceshield, Uncoated, 9 in Visor Height, Blue (82783)
- SELLSTROM 303 Series - Polycarbonate Face Shields - Dual Crown (S30310)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- KASK Mirror Visor for the Zenith helmets (39528)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- KASK AMERICA Zenith X Plastic Mesh Visor (WVI00010)
- Weldcote Faceshields and Visors