Shop All Arc Welding Rod
Weldcote
Electrodes Ni 99 1/8 Electrode
Mfr # NI9918E
Zoro # G1995676
product price: $57.95
/ea
Sold in multiples of 10 for $579.50
$579.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # NI9918E
- Zoro # G1995676
- UPC # 877511003918
- Country of Origin India
- Category Arc Welding Rod
Details
Features | SDS Indicator |
Description
Weldcote Metals Ni-99 Electrodes Are Designed For Welding Of Gray Iron Castings To Themselves As Well As Joining Them To Mild Steels Or Stainless Steels. It Is Also Used Extensively To Repair Castings. The Welds Are Quite Machinable. A Preheat And Interpass Temperature Of Not Less Than 350 Degrees Fahrenheit Is Recommended During Welding. Nickel 99 Is Nominally 99% Nickel Electrode. Nickel 99 Deposit Welds Are Machinable, Which Is An Important Criterion When The Casting Is To Be Machined After Welding. Repairs With Nickel 99 Are Often Single Pass Welding With High Admixture. Even With High Admixture, The Weld Deposit Will Remain Machinable. Nickel 99 Works Best On Castings With Low Or Medium Phosphorus Contents Such As Thin Plates, Machinery Parts, Frames And Housings. Procedure: Ac Or Dc Reverse Or Straight Polarity. Must Have Clean Weld Area. Bevel Breaks And Cracks Deep Enough So The First Pass Ties In The Bottom Of The Crack. In Most Cases, Preheating Is Not Necessary, But Heavy Sections Should Be Preheated To Approximately 400 Degrees Fahrenheit. Use A Short Arc And Stringer Beads Are Recommended. Skip Or Back-Step Weld And Peen To Relieve Stresses. Allow The Casting To Cool Slowly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Spool Gun, 130A, 10 Ft., Pistol Grip (K3269-1)
- POWERWELD Purox Style Cutting Tip, Acetylene, #3 (16K08) (4202-3)
- BLUE DEMON Rare Earth, Tungsten Electrode, 1/8x7", PK3 (TEMM-18-3T)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- ESAB Stick Electrode (N3081432P)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- INCONEL INCONEL N82-093-10TS 0.093IN 36IN 10LB ELECTRODE (N82-093-10TS)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WC116X7)
- ESAB Welding Electrode, 3/16" dia. (811005073)
- Weldcote Arc Welding Rod