Shop All Arc Welding Rod
Weldcote
Electrodes Gouging Carbons 1/4 X 12
Mfr # GCARB0NS14X12
Zoro # G1981798
product price: $0.76
/ea
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # GCARB0NS14X12
- Zoro # G1981798
- UPC # 877511004038
- Country of Origin China
- Category Arc Welding Rod
Description
Arc Gouding Carbon Electrodes Are Copper Clad And Designed Specifically For The Air Carbon Arc Process. They Are A Flexible, Efficient And Cost Effective Way For Metal Removal On Practically Any Metal: Carbon Steel, Other Ferrous Alloys, Cast Iron, Aluminum, Nickel, Copper Alloys And Other Nonferrous Metals. Metal Removal On Practically Any Metal; Creating "U" Grooves For Weld Joints, Gougin Out Cracks, Removing Hard Surface Materials, Removing Old Welds And Many Other Applications. Procedure: Ac Or Dc. The Electrode Should Extend At Most 7" From The Gouging Torch With The Air Jet Between The Electrode And Work Piece. Rod Angle To Work Is 35 Degrees To 45 Degrees. Always Use The Push Technique. The Depth And Contour Of The Groove Produced Are Controlled By The Electrode Diameter And Travel Speed. Groove Depths Greater Than 1-1/2 Times The Diameter Must Be In Multiple Passes. The Width Of The Groove Is Determined By The Electrode Diameter Used And Is Usually 1/8" Wider Than The Diameter. Consult Carbon Arc Torch Manual For Air Pressure Settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Blast Helmet (NV3-708-50)
- SHARK INDUSTRIES 6013 Welding Rod - 1/8-in. - 5 Lb (11030)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- MILLER ELECTRIC Tig Welder, Syncrowave 210 Series, 120 to 240V AC, 210 Max. Output Amps, 125A @ 15V Rated Output (907596)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 5lb (1824-5)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 5 lb. (41R194)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 1/8" Dia., 11lb (1304)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 1 lb. (41R176)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 1 lb. (30XN56)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 1 lb. (20YD06)
- Weldcote Arc Welding Rod