Shop All Arc Welding Rod
Weldcote
Electrodes Cast Iron Rod For Oxy-Fuel 1/418" 1 Pound Tube Pkg
Mfr # CASTIR0N14X181P
Zoro # G1982814
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # CASTIR0N14X181P
- Zoro # G1982814
- UPC # 812922010469
- Country of Origin United States
- Category Arc Welding Rod
Details
Features | SDS Indicator |
Description
Cast Iron Rod Is A High Quality Gray Iron Oxy-Acetylene Welding Rod Designed For Gas Welding Of Cast Iron, General Fabrication Or Buildup New Or Worn Surfaces On Castings. Cast Iron Rod Produces Machinable Weld Deposits That Have The Same Color, Compositions And Granular Structure As The Base Metal (Gray Iron). The Weld, If Properly Made Can Be As Strong As The Orginal Casting. For Gas Welding Of Cast Iron In Fabrication Or Buildup On New Or Worn Surface On Castings. Cast Iron Rod Is Used To Repair Machine Base, Manifold, Engine Blocks, Cylinder Heads And Gear Housings. Procedure: Bevel Heavy Sections To Form A 75 Degree. Always Use A Neutral Flame To Prevent Porosity Due To Oxidation Of Carbon. Preheat Part To 800 Degrees Fahrenheit Before Starting To Weld. Heat Rod End, Dip In Weldcote Cast Iron Flux And Transfer To Weld Area (Fusion Welding). Melt Off A Small Amount Of Rod; Continue Heating Until Deposit Flows Out. Add Filler Metal A Drop At A Time Making Sure Each Deposit Is Fused To The Base Metal; Use Weldcote Cast Iron Flux For Good Cleaning And Protection. After Welding Allow Part To Cool Slowly To Present Hardening And Cracking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (128-535)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- FORNEY E316L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45216)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- BLUE DEMON Hardfacing, Electrode Rc 56-58, 3/16"x5lb. (HC460-316-05)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- Weldcote Arc Welding Rod