Shop All Arc Welding Rod
Weldcote
Electrodes 7018 H4R Lmn 3/32 Electrode 10# Pkg
Mfr # 7018LM332E10
Zoro # G1992386
Sold in multiples of 10 for $23.50
$23.50
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
- Brand Weldcote
- MFR # 7018LM332E10
- Zoro # G1992386
- UPC # 812922016409
- Country of Origin Israel
- Category Arc Welding Rod
Description
Basic Coated Electrode Weldcote Metals E7018 Lmn Has Following Features Combination: Low Manganese Emission Fume, Low Moisture Absorbance And Low Hydrogen Basic Coating. The Weldcote Metals Lmn Is Reliable And High Quality Welding Electrode, Particularly Suitable For Welding Of High Strength Low-Alloy Steels. Unique Flux Composition Supplies Weld Metal With Significantly Lowered Manganese Content And Therefore Dramatically Decreases The Manganese Emission In Welding Fume. This Helps To Meet Requirements Of Environment Regulation. Welding Of General Structural Steels, Fine-Grained Steels, Boilerplates, Pipe Steels, And Shipbuilding Plates.
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
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- MASTER APPLIANCE TORCH PALM SIZED TRIGGER (MAMT-70)
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- VACULA AUTOMOTIVE PRODUCTS $(11-208-9960) Rubber Tip Nozzle 3pc Set (VP10-4013)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- HOBART STERLING AP 316/316L 3/32IN 12IN 5LB ELECTRODE (S482931-036)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 11lb (2374)
- XTRWELD 2% Ceriated Tungsten Electrode, 3/32, Gray, 3PK (WTCER2093-3DP)
- BLUE DEMON Carbon Stl Pipe Weld Electrode, 5/32"x14" (E6010-532-05P)
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- Weldcote Arc Welding Rod