Shop All Arc Welding Rod
Weldcote
Electrodes 7018 3/32 Electrode 10# Pkg
Mfr # 7018332E10
Zoro # G1981070
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # 7018332E10
- Zoro # G1981070
- UPC # 877511003833
- Country of Origin India
- Category Arc Welding Rod
Details
Features | SDS Indicator |
Description
Weldcote Metals E7018 Is The Most Efficient General Purpose, Iron Powder-Low Hydrogen Electrode Used For Welding Carbon Steels, Free-Machining Steels And Low Alloy Steels With A Minimum Yield Strength Of 50,000 Psi. Weldcote Metals 7018 Has A Very Good Deposition Rate, Providing A Quiet Steady Arc With Low Spatter And Medium Penetration. Weld Deposits Are Of X-Ray Quality And Easy Slag Removal, Exceptional Mechanical Properties And A Smooth Uniform Bead Appearance.Weldcote Metals 7018 Has Excellent Operator Appeal And May Used In Any Position With Ac Or Dc (Reverse Polarity). 7018 Electrodes Are Used For Many Astm Specifications And Low Hydrogen Levels Needed To Prevent Issues Like Crackling. More Specific Applications Include Process Piping, Cold Rolled Steels Such As Found In Heavy Machinery Fabrications, Fired And Unfired Pressure Vessels, Shop And Field Welding Of Bridges And Structural Steels, Case Steels, Shipbuilding, Just About Any Medium Carbon, Low Alloy Steel Where The Welds Are Subject To X-Ray Inspection. Use The Drag Technique Along The Weld Join. A 3 To 5 Degree Angle Is Ideal For Vertical Up Welding And Using A Slight Weaving Technique. Please Note That Procedures May Vary With A Change In Positon, Base Metals, Filler Metals, Equipment And Other Changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E4043-332-05)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E308/308L-16, 10 lb. (S481930-G33)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 1/8" Dia., 1lb (1204-1)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10, Container Type: Red (W2DF9)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 5/32, 50lb (E6010-532-50)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb. (20YD34)
- Weldcote Arc Welding Rod