Shop All Arc Welding Rod
Weldcote
Electrodes 7018 1/8 Electrode 5# Pkg
Mfr # 701818E5
Zoro # G1979250
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weldcote
- MFR # 701818E5
- Zoro # G1979250
- UPC # 877511007190
- Country of Origin India
- Category Arc Welding Rod
Description
Weldcote Metals E7018 Is The Most Efficient General Purpose, Iron Powder-Low Hydrogen Electrode Used For Welding Carbon Steels, Free-Machining Steels And Low Alloy Steels With A Minimum Yield Strength Of 50,000 Psi. Weldcote Metals 7018 Has A Very Good Deposition Rate, Providing A Quiet Steady Arc With Low Spatter And Medium Penetration. Weld Deposits Are Of X-Ray Quality And Easy Slag Removal, Exceptional Mechanical Properties And A Smooth Uniform Bead Appearance.Weldcote Metals 7018 Has Excellent Operator Appeal And May Used In Any Position With Ac Or Dc (Reverse Polarity). 7018 Electrodes Are Used For Many Astm Specifications And Low Hydrogen Levels Needed To Prevent Issues Like Crackling. More Specific Applications Include Process Piping, Cold Rolled Steels Such As Found In Heavy Machinery Fabrications, Fired And Unfired Pressure Vessels, Shop And Field Welding Of Bridges And Structural Steels, Case Steels, Shipbuilding, Just About Any Medium Carbon, Low Alloy Steel Where The Welds Are Subject To X-Ray Inspection. Use The Drag Technique Along The Weld Join. A 3 To 5 Degree Angle Is Ideal For Vertical Up Welding And Using A Slight Weaving Technique. Please Note That Procedures May Vary With A Change In Positon, Base Metals, Filler Metals, Equipment And Other Changes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Surfox Shine 3.78L (54A095)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb. (20YE20)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- POWERWELD Tungsten, Zirconiated (Brown), 3/32" x 7" (ZIR332)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- BLUE DEMON High Speed, Carbon Stl Electrode, 3/32, 1lb (E7024-332-01)
- XTRWELD SE3091612510 309-16 Coated Electrode Welding Wire 1/8 , 10Lb. Box priced per pound (SE30916125-10)
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/16, Gray, 3PK (WTCER2062-3DP)
- XTRWELD SELECT 43 Filler Metal, 5/32, Aluminum, 5 Lb. Box priced per pound, 14 Inch L (SEA43156-5)
- Weldcote Arc Welding Rod