Shop All Arc Welding Rod
Weldcote
Electrodes 7014 1/8 Electrode 10# Pkg
Mfr # 701418E10
Zoro # G1981210
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
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
- Brand Weldcote
- MFR # 701418E10
- Zoro # G1981210
- UPC # 877511003819
- Country of Origin India
- Category Arc Welding Rod
Description
Weldcote Metals E7014 Is An Iron Powder, Rutile Type Electrode Designed To Operate At Higher Speeds, In All Positions With Greater Deposition Efficiency Than Weldcote Metals 6012 Or 6013 Electrodes. This Electrode Provides A Stable Arc, Flat Smooth Bead Appearance And Easy Slag Removability. 7014 Is Used For All Position, Single Pass And Multi-Layer Welding Applications. Ac Or Dc (Straight Or Reverses Polarity) May Be Used. 7014 Is An All Purpose Electrode Used Wherever The Welding Efficiency Of 6012 Or 6013 Is Not Acceptable. Typical Application Would Include: Ship Structure, Bridges, Structural Steel For Buildings, Sheet Metal, Ornamental Iron, Auto Bodies And Fenders, Machine Parts, Storage Tanks, Etc. Use A Light Whipping Or Weaving Motion For Vertical Up Or Overhead. Vertical Down Uses Higher Amperage And Faster Travel Speed Staying Ahead Of The Puddle. Please Note That Procedures May Vary With A Change In Position, Base Metals, Filler Metals, Equipment And Other Changes.
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
- POWERWELD MIG Wire, Stainless Steel, ER316L, .045" x 10 lb (316L04510)
- MILLER ELECTRIC Plasma Cutting Tip, 40A, PK5 (204325)
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/Red/White (44R228)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288759)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/16, Red, 7 In L, 10PK (WTTH2062)
- FORNEY E316L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45216)
- BLUE DEMON Low Temp Alum-Zinc Rod, 1/8"x18", 1lb, Tube (BDTP-125-01T)
- LINCOLN ELECTRIC .035 Innershield NR-211-MP FLUX CORE WIRE 1LB SPOOL (ED030584)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 5/32" Dia., 1lb (1815-1)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- Weldcote Arc Welding Rod