Shop All Arc Welding Rod
Weldcote
Electrodes 6013 Lmn 3/32 Electrode 10# Pkg
Mfr # 6013LM332E10
Zoro # G1983520
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
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
- Brand Weldcote
- MFR # 6013LM332E10
- Zoro # G1983520
- UPC # 812922016379
- Country of Origin Israel
- Category Arc Welding Rod
Description
We Are Proud To Offer Our New Low Manganese Emission, Rutile Coated, Welding Electrode. This Electrode Was Developed With The Purpose Of Significantly Reducing Of The Welders' Exposure To Hazardous Manganese Fume Emission And To Help Our End-Users Meet Increasingly Demanding Environmental Regulation. The Special Weld Metal Composition Of The Z-11-Lmn Provides The Required Mechanical Properties And Meets Demands Of International Standards. The Electrode Is Characterized By Stable And Smooth Arc, Easy Slag Detachability And Excellent Weld Bead Appearance. Welding Of General Low Carbon Steel.
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
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (BB332)
- LINCOLN ELECTRIC 1/8" IronArc 7018 MR 10EO/30CT (ED040001-1)
- CRC 9OZ Aero Power Lube (5005)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- XTRWELD SELECT 6013 Filler Metal, 1/16, Alloy Steel, 1 lb Display Pack, Tan (SE6013062-1DP)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- BLUE DEMON E6013 X 5/32in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-532-10P)
- WESTWARD 14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb. (30XN55)
- BLUE DEMON Hardfacing, Electrode Rc 56-58, 5/32"x5lb. (HC460-532-05)
- XTRWELD SELECT 316L-16 Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack (SE316L16093-1DP)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/8, Blue, 10PK (WTLAN20125)
- Weldcote Arc Welding Rod