Shop All Arc Welding Rod
Weldcote
Electrodes 6013 5/32 Electrode 5# Pkg
Mfr # 6013532E5
Zoro # G1980696
Sold in multiples of 5 for $17.45
$17.45
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
- Brand Weldcote
- MFR # 6013532E5
- Zoro # G1980696
- UPC # 877511007152
- Country of Origin India
- Category Arc Welding Rod
Description
Weldcote Metals E6013 Is A High Titanic Coated Electrode. This Electrode Was Primarily Designed To Provide Good Wetting And Shallow Penetration For Thin Sheet Metal Applications (Using Smaller Diameter Electrodes), But With Sufficient Penetration For Welding Medium Gauge Steel. As A Result, 6013 Electrode May Be Used In Any Position With Ac Or Dc (Straight Or Reverse Polarity). Applications Are Automobile And Truck Bodies, Automotive Frames, Ornamental Iron, Metal Furniture, Farm Implementations, Machinery Guards, Storage Tanks Or Whereever Appearance Is Important Or Desirable. Use A Light Whipping Or Weaving Motion Staying Ahead Of The Puddle. Please Note That Procedures May Vary With A Change In Position, Base Metals Filler Metals, Equipment And Other Changes.
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
- POWERWELD Airco Style Cutting Tip, Acetylene, #1 (164-1)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- ALPHA METALS Solder 40/60Rosin 8Oz (21406)
- GVS-RPB Z-Link Welding Adf Rear Lens, PK10 (16-873)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 10 lb. (41R246)
- SOLID SHELVING Copper Coated Low Carbon Steel Gas Welding Rod (SO3673947)
- XTRWELD E7024 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7024187-10)
- POWERFLAME Hot Surface Igniter, Universal, PK2 (E5-478C-2PK)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 3/16x14" (E7018-316-05P)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- Weldcote Arc Welding Rod