Shop All Arc Welding Rod
Weldcote
Electrodes 6011 5/32 Electrode 10# Pkg
Mfr # 6011532E10
Zoro # G1982586
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # 6011532E10
- Zoro # G1982586
- UPC # 877511003765
- Country of Origin India
- Category Arc Welding Rod
Description
Weldcote Metals E6011 Electrodes Have The Same Characteristics As E6010 Electrodes: Fast Freeze Ideal For Pipe Welding, Overhead And Vertical Welding Positions On Carbon Steels. Unlike 6010, This Electrode May Be Used With Small Ac Welders As Well As Dc Types. E6011 Electrides Are A High Cellulose Coated Electrode Designed To Provide A Smooth Stable Arc Forceful Enough To Achieve Deep Penetration Into The Base Metal. This Electrode Exhibits High Deposition Efficiency And Low Spatter Loss. E6011 Electrodes Combine A Strong Arc Force With Fast Solidification Of Weld Metal Thereby Permitting Vertical Or Overhead As Well As Flat And Horizontal Welding Positions. E6011 Is Especially Suited For Welding Where Poor Groove Fit-Up And Rusty Or Oily Steel Is Present. Applications Are Commonly Used For Out-Of Position Welding Such As Pipe Welding, Ship Yards, Water Towers, Pressure Vessels, Steel Castings, Storage Anks, Square Edge Butt Welds, Greasy, Painted Or Poorly Cleaned Base Metals. Use A Light Whipping Or Weaving Motion Staying Ahead Of The Puddle. Please Note That Procedures May Vary With A Change In Position, Base Metals, Filler Metals, Equipment And Other Changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- WELLER Soldering Tip, Screwdriver, 1.2mm (ETKN)
- ARCAIR Elec, Jointed Gouging, Carb, 3/4"x17", PK100 (24124003C)
- CHEMTRONICS Detergent, 16 oz, 6 pH Max (ES1664T)
- XTRWELD E8018-B6 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6156-10)
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 5lb (ENI55-125-05)
- XTRWELD SELECT 7018 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018125-5)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 0.045", 33 lb (ED031669)
- LONGEVITY THUNDER-ARC E6013 Welding Electrodes: 1/8"(3.2mm), 11Lb Box (880324)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (S113532-G89)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- Weldcote Arc Welding Rod