Shop All Arc Welding Rod
Weldcote
Electrodes 6010 3/32 Electrode 10# Pkg
Mfr # 6010332E10
Zoro # G1980510
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weldcote
- MFR # 6010332E10
- Zoro # G1980510
- UPC # 877511003710
- Country of Origin India
- Category Arc Welding Rod
Description
Weldcote Metals E6010 Electrodes With Fast Freeze Are Ideal For Pipe Welding, Overhead And Vertical Welding Positions On Carbon Steels. E6010 Electrodes Are A High Cellulose Coated Electrode Designed To Provide A Smooth Stable Arc Forceful Enough To Achieve Deep Penetration Into The Base Metal. This Electrode Exhibits High Deposition Efficiency And Low Spatter Loss. It Produces A Weld Puddle That Wets And Spreads Well, Yet Sets Up Fast Enough To Make This Electrode Ideal For Vertical Up Or Vertical Down Welding Techniques. 6010 Electrodes Produce A Flat Weld Bead With Course Ripples And A Thin Easily Removable Slag. Applications Are Commonly Used For Out-Of-Position Welding Such As Pipe Welding, Ship Yards, Water Towers, Pressure Vessels, Steel Castings, Storage Tanks, Square Edge Butt Welds, Greasy, Painted Or Poorly Cleaned Base Metals. Use A Light Whipping Or Weaving Motion Staying Ahead Of The Puddle. Please Note That Procedures May Vary With A Change In Position, Base Metals, Filler Metals, Equipment And Other Changes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS All-Weather Protective Cover for Double Cable Lead Reels (AWCDBL-BLK)
- XTRWELD 316L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L030-2DP)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- FLANGE WIZARD Wizard Wrap, Medium, 60 Inch L, 3 7/8 Inch W (WW-17)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/16", 14 L, 50 lb (ED028155)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 5 lb. (41R194)
- XTRWELD E8018-B6 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6156-10)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb., Container Type: Box (S113544-G89)
- ESAB DUAL SHIELD 7100 Ultra 045x33/AWS-AWS-E7 (248000044)
- XTRWELD SELECT 7014 Filler Metal, 5/32, Alloy Steel, 10Lb. Box priced per pound (SE7014SEL156-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1M, 0.045", 33 lb (ED032206)
- Weldcote Arc Welding Rod