Shop All TIG Welding Rods
Weldcote
Copper Tig Nickel Silver Fc 1/8 X 36
Mfr # NSFC18X36T
Zoro # G1985386
product price: $22.49
/ea
Sold in multiples of 10 for $224.90
$224.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # NSFC18X36T
- Zoro # G1985386
- UPC # 877511002508
- Country of Origin China
- Category TIG Welding Rods
Details
Features | SDS Indicator |
Description
Weldcote Metals Nickel Silver Filler Metal Contains 10% Nickel And Is Used Primarily For Brazing Or Oxy-Acetylene Welding Of Steel Or Cast Iron Where Good Color Match Is Desirable. The Weld Deposits Of Weldcote Metals' Nickel Silver Have Very High Tensile Strength, Good Ductility And Excellent Corrosion Resistance. The Weld Deposits Are Machinable And Work Hardens When Put Into Service. For This Reason, Nickel Silver Is Commonly Used For Building Up Or Overlaying Worn Parts Such As Gear Teeth, Bearings And Valve Seats. It Is Also Used In The Matrix Of Tungsten Carbide Rods Where It Acts As A "Binder" For The Tungsten Carbide Particles. High Strength Brazing Alloy For Joining Or Overlaying With Ferrous And Nonferrous Alloys. Excellent For Tubular Structures. A Boric Acid Or Borax Flux Is Required. Preheating May Be Desired For Some Applications. A Neutral Or Slightly Oxidizing Flame Is Recommended. Order As Bare Or Flux-Coated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Little Torch Tip No 5 tip (12-1401-05)
- HARRIS HARRIS 97/3 Solder Wire (331918)
- WELLER Stand, ESD Safe (PH50)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- XTRWELD 308L Filler Metal, 0.035, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L035-1DP)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S512337-G12)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER70S-2, 1 lb. (41R375)
- POWERWELD Tungsten, Zirconiated (Brown), 1/8" x 7" (ZIR18)
- Weldcote TIG Welding Rods