Shop All TIG Welding Rods
Weldcote
Copper Tig D0C 1/8 X 36
Mfr # D0C18X36T
Zoro # G1979418
product price: $21.99
/ea
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # D0C18X36T
- Zoro # G1979418
- UPC # 877511002577
- Country of Origin China
- Category TIG Welding Rods
Details
Features | SDS Indicator |
Description
Weldcote Metals Deox Copper Is A 98% Coper Filler Metal Used For Mig, Tig, And Oxy-Acetylene Welding Of Copper And Copper-Alloyed Base Metals. Deox Copper Contains Small Amounts Of Phosphorus And Silicon Which Act As The Deoxidizing Agents To Promote Sound Weld Joints. Deox Copper Is Easy Flowing And Produces Weld Deposits That Are Porosity Free, Electrically Conductive And The Color Will Match That Of Copper. Excellent For Joining Copper To Mild Steel, For Overlaying Steel And For The Fabrication Of Cpper Pipes, Tanks And Copper Fittings. The Oxy-Acetylene Gas Flame Must Be Neutral Or Slightly Oxidizing. Tip Size Must Be One To Two Sizes Larger Than The Base Plate. Preheating Should Be Done Only If The Part Is Thick. A Boric Acid Or Borax Flux Is Recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED030282)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- POWERWELD Magnetic Ground Clamp, Switchable, 300A (PWMGC-300)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/8" x 7" (TM18)
- POWERWELD Tungsten, Pure (Green), 1/8" x 7" (PUR18)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb. (30XP32)
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 3/32" x 7" (LAN15332)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER308LSi, 10 lb. (20AN50)
- POWERWELD TIG Rod, Aluminum, ER5356, 1/16" x 36" (ER5356-116)
- POWERWELD TIG Rod, Stainless Steel, ER316L, 1/16" x 36" (ER316L-116)
- Weldcote TIG Welding Rods